Zoro Homepage

PH ELECTRODE SINGLE JUNCTION COLE PARMER

  • Mfr # WD-35816-71

  • Zoro # G4682772


product price: $244.99
/ea
Free Shipping & Returns

Key Features

For Use With
Oakton(R) 600 Series pH Meters
Includes
ATC Probe
Body Material
Epoxy
Tip Shape
Round
Sub-Category
Electrodes: pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35816-71
Zoro #
G4682772
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturer Warranty Length
6 mo

Details

Item
pH Electrode with ATC Probe
For Use With
Oakton(R) 600 Series pH Meters
Includes
ATC Probe
Body Material
Epoxy
Tip Shape
Round
Sub-Category
Electrodes: pH
Material
Epoxy
Product Type
pH Electrode with ATC Probe
Connection Type
OAKTON Connector
Disposability
Reusable

Description

pH Electrode with ATC Probe, Tip Shape Round, Body Material Epoxy, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Oakton(R) 600 Series pH Meters, Standards Not Applicable, Shelf Life Not Applicable, Junction Not Applicable, Includes ATC Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.