Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton PH METER -2.000 TO 20.000 PH COLE PARMER WD-35431-00

PH METER -2.000 TO 20.000 PH COLE PARMER (Discontinued)

  • Mfr # WD-35431-00
  • Zoro # G4773797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35431-00
Zoro #
G4773797
UPC #
-
Country of Origin
Singapore

Details

Sub-Category
Handheld
Item
Waterproof Multiparameter Meter
Salinity Range
0 to 80 ppt
pH Range
-2.000 to 19.999
Salinity Accuracy
+/-1% F.S.
Electric Conductivity Range
0 to 500 mS
TDS Range
0 to 500 ppt
ORP Range
0 to 2000 mV
Waterproof
Yes
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
14 Degrees to 230 Degrees F
Calibration
2 point
Ion Specific Electrode Accuracy
0.5% F.S.
TDS Accuracy
+/-1% F.S.
Operating Temp. Range (C)
-10 Degrees to 110 Degrees C
Resistivity Range
0 to 20.000 M Ohms
Includes
4-Electrode (K = 0.3) Conductivity Cell, Batteries, Instructions, Meter, pH Electrode
pH Accuracy
+/-0.002
Temp. Resolution
0.1 Degrees F
Resistivity Accuracy
+/-1% F.S.
Displayed Temperature Range
-10 Degrees to 110 Degrees C
Temp. Accuracy
+/-0.9 Degrees F
ORP Accuracy
+/-0.2 mV
Ion Specific Electrode Range
0.001 to 19,900 ppm, molar, or mg/L
Electric Conductivity Accuracy
+/-1% F.S.
Product Type
Waterproof MultiParameter Meter

Description

Waterproof MultiParameter Meter, pH Range -2.000 to 19.999, Electric Conductivity Range 0 to 500 mS, TDS Range 0 to 500 ppt, ORP Range 0 to 2000 mV, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -10 Degrees to 110 Degrees C, Salinity Range 0 to 80 ppt, Operating Temp. Range (F) 14 Degrees to 230 Degrees F, Operating Temp. Range (C) -10 Degrees to 110 Degrees C, Resistivity Range 0 to 20.000 M Ohms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.