Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35432-00
Zoro #
G4773806
UPC #
-
Country of Origin
Singapore
Details
Sub-Category
Handheld
Item
Waterproof Multiparameter Meter
pH Range
-2.000 to 20.000
Waterproof
Yes
ORP Range
0 to 2000 mV
Dissolved Oxygen Range
0 to 600%, 0 to 90 mg/L
Automatic Temperature Compensation
Yes
Calibration
6 point
Operating Temp. Range (F)
14 Degrees to 230 Degrees F
Ion Specific Electrode Accuracy
0.5% F.S.
ORP Accuracy
+/-0.2 mV
Ion Specific Electrode Range
0.001 to 19,900 ppm, molar, or mg/L
Displayed Temperature Range
-10 Degrees to 110 Degrees C
Temp. Accuracy
+/-0.9 Degrees F
Operating Temp. Range (C)
-10 Degrees to 110 Degrees C
pH Accuracy
+/-0.002
Dissolved Oxygen Range Accuracy
+/-1% F.S.
Temp. Resolution
0.1 Degrees F
Includes
Batteries, Data Management Software, DO Probe with 25 ft Cable, Instructions, Meter, pH Electrode, Probe Holder
Product Type
Waterproof MultiParameter Meter
Description
Waterproof MultiParameter Meter, pH Range -2.000 to 20.000, ORP Range 0 to 2000 mV, Dissolved Oxygen Range 0 to 600 Percent, 0 to 90 mg/L, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -10 Degrees to 110 Degrees C, Operating Temp. Range (F) 14 Degrees to 230 Degrees F, Operating Temp. Range (C) -10 Degrees to 110 Degrees C, Ion Specific Electrode Range 0.001 to 19,900 ppm, molar, or mg/L, Calibration 6 point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.