Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton PH METER -2.000 TO 20.000 PH COLE PARMER WD-35433-00

PH METER -2.000 TO 20.000 PH COLE PARMER (Discontinued)

  • Mfr # WD-35433-00
  • Zoro # G4659812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35433-00
Zoro #
G4659812
UPC #
-
Country of Origin
Singapore

Details

Salinity Range
0 to 80 ppt
Item
Waterproof Multiparameter Meter
Salinity Accuracy
+/-1% F.S.
Electric Conductivity Range
0 to 500 mS
TDS Range
0 to 500 ppt
Waterproof
Yes
Dissolved Oxygen Range
0 to 600%; 0 to 90 mg/L
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
14 Degrees to 230 Degrees
Calibration
1 point
Operating Temp. Range (C)
-10 Degrees to 110 Degrees
Resistivity Accuracy
+/-1% F.S.
Includes
(4) AA Batteries, Conductivity Probe, DO Probe, Instructions, Meter, Multi-Probe Holder, Software
Temp. Resolution
0.1 Degrees F
Temp. Accuracy
+/-0.9 Degrees F
Dissolved Oxygen Range Accuracy
+/-1% F.S.
Displayed Temperature Range
-10 to 110 Degrees C
TDS Accuracy
+/-1% F.S.
Resistivity Range
0 to 20.00 megaohm
Electric Conductivity Accuracy
+/-1% F.S.
Product Type
Waterproof MultiParameter Meter

Description

Waterproof MultiParameter Meter, Electric Conductivity Range 0 to 500 mS, TDS Range 0 to 500 ppt, Dissolved Oxygen Range 0 to 600 Percent; 0 to 90 mg/L, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -10 to 110 Degrees C, Salinity Range 0 to 80 ppt, Operating Temp. Range (F) 14 Degrees to 230 Degrees , Operating Temp. Range (C) -10 Degrees to 110 Degrees , Resistivity Range 0 to 20.00 megaohm, Calibration 1 point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.