Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton PH METER -2.000 TO 20.000 PH COLE PARMER WD-35434-00

PH METER -2.000 TO 20.000 PH COLE PARMER (Discontinued)

  • Mfr # WD-35434-00
  • Zoro # G4770717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35434-00
Zoro #
G4770717
UPC #
643765901689
Country of Origin
Singapore

Details

Salinity Range
0 to 80 ppt
Sub-Category
Handheld
Item
Waterproof Multiparameter Meter
pH Range
-2.000 to 20.000
Salinity Accuracy
+/-1% F.S.
Electric Conductivity Range
0 to 500 mS
TDS Range
0 to 500 ppt
Waterproof
Yes
ORP Range
0 to 2000 mV
Dissolved Oxygen Range
0 to 600%; 0 to 90 mg/L
Automatic Temperature Compensation
Yes
Calibration
6 point
Operating Temp. Range (F)
14 Degrees to 230 Degrees F
Ion Specific Electrode Accuracy
0.5% F.S.
Dissolved Oxygen Range Accuracy
+/-1% F.S.
Includes
Batteries, Conductivity Cell, Data Management Software, DO Probe, Instructions, Meter, pH Electrode, Probe Holder
Displayed Temperature Range
-10 Degrees to 110 Degrees C
Ion Specific Electrode Range
0.001 to 19,900 ppm, molar, or mg/L
TDS Accuracy
+/-1% F.S.
Resistivity Range
0 to 20,000 M Ohms
Resistivity Accuracy
+/-1% F.S.
Operating Temp. Range (C)
-10 Degrees to 110 Degrees C
ORP Accuracy
+/-0.2 mV
Temp. Accuracy
+/-0.9 Degrees F
Electric Conductivity Accuracy
+/-1% F.S.
Temp. Resolution
0.1 Degrees F
pH Accuracy
+/-0.002
Product Type
Waterproof MultiParameter Meter

Description

Waterproof MultiParameter Meter, pH Range -2.000 to 20.000, Electric Conductivity Range 0 to 500 mS, TDS Range 0 to 500 ppt, ORP Range 0 to 2000 mV, Dissolved Oxygen Range 0 to 600 Percent; 0 to 90 mg/L, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -10 Degrees to 110 Degrees C, Salinity Range 0 to 80 ppt, Operating Temp. Range (F) 14 Degrees to 230 Degrees F, Operating Temp. Range (C) -10 Degrees to 110 Degrees C, Resistivity Range 0 to 20,000 M Ohms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.