Zoro Homepage

Ph Meter Electrode, Cole Parmer

  • Mfr # WD-35641-51

  • Zoro # G4700954


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With
Oakton(R) Waterproof pH/Conductivity/Deg C/Deg F Meter
Type
Single-Junction
Testing Parameter
pH
Cable Length
0.91 m
Includes
Electrode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35641-51
Zoro #
G4700954
UPC #
-
Country of Origin
Singapore

Dimensions

Cable Length
0.91 m
Length
130 mm
Diameter
12mm
Manufacturers Warranty Length
1 yr
Overall Length
130 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
1 yr

Details

Item
pH Electrode
For Use With
Oakton(R) Waterproof pH/Conductivity/Deg C/Deg F Meter
Type
Single-Junction
Testing Parameter
pH
Includes
Electrode
Body Material
Epoxy
Range
0-14 pH
Tip Shape
Round
Sub-Category
Electrodes: pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Temp. Sensor
Yes
Shelf Life
6 mo
Max. Pressure
Ambient
Recommended Use
Dissolved Oxygen Measurements
Connector
OAKTON Connector
Junction
Double
Measurement Range
0-14 pH
Electrolyte
Redox
Material
Epoxy
Product Type
pH Electrode
Disposability
Reusable
Connection Type
OAKTON Connector
Operating Temperature - Maximum
176 Degrees F
Test Parameters
pH
Operating Temperature - Minimum
32 Degrees F

Description

pH Electrode, Testing Parameter pH, Measurement Range 0-14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 130 mm, Cable Length 0.91 m, Connector OAKTON Connector, Amplifier Not Applicable, Temp. Sensor Yes, Max. Pressure Ambient, For Use With Oakton(R) Waterproof pH/Conductivity/Deg C/Deg F Meter, Standards Not Applicable, Shelf Life 6 mo, Junction Double, Electrolyte Redox, Recommended Use Dissolved Oxygen Measurements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.