Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35614-91
Zoro #
G2423620
UPC #
-
Country of Origin
Unknown
Details
Item
pH Meter Kit
pH Range
-2.00 to 16.00
ORP Range
0 to 2000mV
Waterproof
IP67
Automatic Temperature Compensation
Yes
Calibration
NIST, USA
Operating Temp. Range (F)
-17 Degrees to 230 Degrees
Display
LCD
Auto Power Off
Yes
Displayed Temperature Range
-12 Degrees to 110 Degrees C
Temp. Accuracy
+/-0.9 Degrees F
Number of Tests
0
pH Resolution
0.01 pH
Memory
150 Data Sets
Power Source
(2) AA Batteries
pH Accuracy
+/-0.01
Temperature Compensation Range
-12 Degrees to 110 Degrees C
Description
pH Meter Kit, pH Range -2.00 to 16.00, ORP Range +/-2000mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -12 to 110 Degrees C, Operating Temp. Range (F) -17 Degrees to 230 Degrees , Display LCD, Auto Power Off Yes, Memory 150 Data Sets, Temperature Compensation Range -12 to 110 Degrees C, Calibration USA, NIST, Power Source (2) AA Batteries, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.