Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ph Meter, LCD, AA Batteries

  • Mfr # 3561328

  • Zoro # G704245995


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
mV, ORP and Temperature, PH
Manufacturers Warranty Length
2 yr
Includes
(3) AA Batteries, Temperature (ATC) Probes
Display
LCD
Power Source
AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3561328
Zoro #
G704245995
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Handheld Multiparameter Meter
Testing Parameter
mV, ORP and Temperature, PH
Includes
(3) AA Batteries, Temperature (ATC) Probes
Display
LCD
Power Source
AA Batteries
Automatic Temperature Compensation
Yes
Calibration
Automatic 1 to 3 Points
Auto Power Off
Auto Power Off
Waterproof
IP57
Operating Temp. Range (F)
32 Degrees to 212 Degrees F
Range
0 to 14 pH
pH Accuracy
+/-0.01 pH
Displayed Temperature Range
32 Degrees to 212 Degrees F
pH Resolution
0.1 pH
Temperature Compensation Range
0 Degrees to 100 Degrees C
pH Range
0 to 14 pH
Temp. Accuracy
+/-0.9 Degrees F +/-1 Digit
ORP Accuracy
+/-0.2% FS
ORP Range
+/-1000 mV
Probe Compensation
Automatic
Electric Conductivity Range
+/-1000 mV
Operating Temp. Range (C)
0 Degrees to 100 Degrees C
Temp. Resolution
0.1 Degrees F
Interface
BNC Connector and 2.5 in Dia Socket
ORP Resolution
0.1 mV from -200 to 200 mV, 1 mV Remaining
Product Type
Handheld Multiparameter Meter
Temperature Accuracy
+/-0.9 Degrees F +/-1 Digit
Operating Temperature - Minimum
32 Degrees F
pH Range - Minimum
0 pH
Oxidation-Reduction Potential - Maximum
1,000 mV
Operating Temperature - Maximum
212 Degrees F
Display Type
Digital
pH Range - Maximum
14 pH
Test Parameters
ORP, pH, Temperature
Oxidation-Reduction Potential - Minimum
-1,000 mV
Temperature Compensation
Automatic, Manual
Interface Type
BNC Connector 2.5 in

Description

Ph Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.