Zoro Homepage

Ph Meter, LCD, AA Batteries

  • Mfr # 3561368

  • Zoro # G504245997


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Ion Concentration, mV, PH, Temperature
Manufacturers Warranty Length
2 yr
Includes
(3) AA Batteries, Carrying Case, Temperature (ATC) Probes
Display
LCD
Power Source
AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3561368
Zoro #
G504245997
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Handheld Multiparameter Meter Kit
Testing Parameter
Ion Concentration, mV, PH, Temperature
Includes
(3) AA Batteries, Carrying Case, Temperature (ATC) Probes
Display
LCD
Power Source
AA Batteries
Automatic Temperature Compensation
Yes
Calibration
Automatic 1 to 3 Points
Auto Power Off
Auto Power Off
Waterproof
IP57
Operating Temp. Range (F)
32 Degrees to 212 Degrees F
Range
0 to 14 pH
Temp. Accuracy
+/-0.9 Degrees F +/-1 Digit
Temperature Compensation Range
0 Degrees to 100 Degrees C
pH Range
0 to 14 pH
Ion Specific Electrode Resolution
3
Displayed Temperature Range
32 Degrees to 212 Degrees F
Interface
BNC Connector and 2.5 in Dia Socket
Electric Conductivity Range
+/-1000 mV
ORP Resolution
0.1 mV from -200 to 200 mV, 1 mV Remaining
Ion Specific Electrode Range
0 to 10 pX
Operating Temp. Range (C)
0 Degrees to 100 Degrees C
pH Accuracy
+/-0.01 pH
Temp. Resolution
0.1 Degrees F
pH Resolution
0.1 pH
Probe Compensation
Automatic
ORP Accuracy
+/-0.2% FS
Product Type
Handheld Multiparameter Meter Kit
Operating Temperature - Maximum
212 Degrees F
Test Parameters
Ion, ORP, pH, Temperature
Temperature Accuracy
+/-0.5C +/-1 Digit
Oxidation-Reduction Potential - Minimum
-1,000 mV
Oxidation-Reduction Potential - Maximum
1,000 mV
Temperature Compensation
Automatic, Manual
Display Type
Digital
pH Range - Minimum
0 pH
Operating Temperature - Minimum
32 Degrees F
pH Range - Maximum
14 pH
Interface Type
BNC Connector 2.5 in

Description

Ph Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.