Zoro Homepage

PH METER REPL ELCTRD EPOXY BOD

  • Mfr # WD-35805-00

  • Zoro # G4667241


product price: $157.99
/ea
Free Shipping & Returns

Key Features

For Use With
Oakton(R) pH Tutor Benchtop Meter
Type
Double Junction
Testing Parameter
pH
Cable Length
0.91 m
Includes
Electrode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35805-00
Zoro #
G4667241
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.91 m
Length
130 mm
Manufacturers Warranty Length
1 yr
Diameter
12 mm
Overall Length
130 mm
Manufacturer Warranty Length
6 yr
Overall Diameter
12 mm

Details

Item
pH Electrode
For Use With
Oakton(R) pH Tutor Benchtop Meter
Type
Double Junction
Testing Parameter
pH
Includes
Electrode
Body Material
Epoxy
Range
0-14 pH
Tip Shape
Round
Measurement Range
0-14 pH
Recommended Use
pH Measurements
Shelf Life
6 mo
Reference
Combination Electrode
Temp. Sensor
None
Connector
BNC
Junction
Double
pH Range
0-14 pH units
Max. Pressure
Ambient
Operating Temp. Range
0 Degrees to 80 Degrees C
Material
Epoxy
Sub-Category
Electrodes: pH
Product Type
pH Electrode
Disposability
Reusable
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
32 Degrees F
Connection Type
BNC
Test Parameters
pH

Description

pH Electrode, Double Junction, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor None, Max. Pressure Ambient, For Use With Oakton(R) pH Tutor Benchtop Meter, Standards Not Applicable, Shelf Life 6 mo, Reference Combination Electrode, Junction Double, Recommended Use pH Measurements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.