Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton PH Meter, USB and RS-232, LCD WD-35618-30

PH Meter, USB and RS-232, LCD (Discontinued)

  • Mfr # WD-35618-30
  • Zoro # G8596174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35618-30
Zoro #
G8596174
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3 ft
Manufacturers Warranty Length
3 yr

Details

Item
pH Meter
pH Range
-2.00 to 16.00
Range
-2.00 to 16.00 pH
Waterproof
IP67
ORP Range
-2000 to 2000 mV
Automatic Temperature Compensation
Auto/Manual -10.0 Degrees to 110.0 Degrees C
Calibration
Automatic, DIN, NIST Up to 6 Manual, USA
Operating Temp. Range (F)
-17 Degrees to 230 Degrees F
Ion Specific Electrode Accuracy
+/--1%F.S (Divalent), +0.5%F.S (Monvalent)
Display
LCD with backlight
Auto Power Off
Yes
Ion Specific Electrode Resolution
0.01
Temperature Compensation Range
-10 Degrees to 100 Degrees C
Includes
(2) AA batteries
Displayed Temperature Range
-17 Degrees to 230 Degrees F
Number of Tests
500
ORP Accuracy
+/-0.2mV
Testing Parameter
pH
Power Source
(2) AA Batteries
Memory
500 Data Sets
Interface
USB and RS-232
Temp. Resolution
0.1 Degrees C
Ion Specific Electrode Range
0 to 19999
Operating Temp. Range (C)
-10 Degrees to 110 Degrees C
pH Accuracy
+/-0.01 pH
pH Resolution
0.01
Temp. Accuracy
+/-0.1 Degrees C/F

Description

pH Meter, pH Range -2.00 to 16.00, ORP Range -2000 to 2000 mV, Waterproof IP67, Automatic Temperature Compensation Auto/Manual -10.0 Degrees to 110.0 Degrees C, Displayed Temperature Range -17 Degrees to 230 Degrees F, Operating Temp. Range (F) -17 Degrees to 230 Degrees F, Operating Temp. Range (C) -10 Degrees to 110 Degrees C, Ion Specific Electrode Range 0 to 19999, Display LCD with Backlight, Auto Power Off Yes, Memory 500 Data Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.