Shop OAKTON

pH Meter

  • Mfr # WD-35419-10
  • Zoro # G4729347

product price: 
$
854.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Includes
ATC Probe, Double-Junction Refillable Glass pH Electrode, Probe Stand
Automatic Temperature Compensation
Yes
Calibration
5 pt
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WD-35419-10
Zoro #
G4729347
UPC #
643765903362
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Overall Depth
8 1/4 in
Overall Height
2 3/4 in
Overall Width
6 7/8 in

Details

Item
pH Meter
Includes
ATC Probe, Double-Junction Refillable Glass pH Electrode, Probe Stand
Automatic Temperature Compensation
Yes
Calibration
5 pt
Waterproof
No
pH Accuracy
+/-0.01 pH
pH Range
0.00 to 14.00
Displayed Temperature Range
0 Degrees to 100 Degrees C
pH Resolution
0.01 pH, 0.1 pH
Product Type
pH Meter
pH Range - Minimum
-2 pH
Temperature Resolution
0.1 Degrees F
pH Range - Maximum
16 pH
Number of Readings Recorded
Data Recorded
Test Parameters
Millivolt, pH, Temperature
Temperature Compensation
Automatic, Manual
Calibration Points
5
Auto Power Off
Auto Power Off
Display Temperature - Maximum
100 Degrees C
Operating Temperature - Minimum
0 Degrees C
Display Type
Digital
Operating Temperature - Maximum
100 Degrees C
Standards
CE
Weight
6.4 lb
Display Temperature - Minimum
0 Degrees C
Requires Separate Electrode
Electrode Not Required
Temperature Accuracy
0.01/0.1

Description

pH 700 Benchtop Meter, double-junction refillable glass pH electrode, ATC probe and probe stand, pH Range 0.00 to 14.00 Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 100 Degrees CIncludes Double-junction refillable glass pH electrode, ATC probe and probe stand, Manufacturers Warranty Length 3 years

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.