Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Sensor Cartridge

  • Mfr # 35660-92

  • Zoro # G201775414


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Type
pH Sensor Cartridge
Testing Parameter
pH
Measurement Range
0 to 14 pH
Operating Temp. Range
0 Degrees to 130 Degrees C
Body Material
Glass, Polycarbonate, Polyethlene, Polyolefin, Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35660-92
Zoro #
G201775414
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
12 mm
Length
110 mm
Overall Diameter
12 mm
Overall Length
110 mm
Manufacturer Warranty Length
6 mo

Details

Type
pH Sensor Cartridge
Testing Parameter
pH
Measurement Range
0 to 14 pH
Operating Temp. Range
0 Degrees to 130 Degrees C
Body Material
Glass, Polycarbonate, Polyethlene, Polyolefin, Silicone Rubber
Connector
2 pin
Tip Shape
Bulb
Reference
Polymer-Gel - 3.3 Mol/L Kcl
pH Range
0 to 14 pH
For Use With
Oakton(R) 300 Series Meters
Sub-Category
Sensors
Junction
Double
Standards
CE
Electrolyte
Gel
Recommended Use
pH Measurements
Item
PH Sensor Cartridge
Product Type
PH Sensor Cartridge
Test Parameters
pH
Operating Temperature - Minimum
32 Degrees F
Material
Glass, Polycarbonate, Polyethylene, Polyolefin, Silicone Rubber
Disposability
Reusable
Operating Temperature - Maximum
266 Degrees F
Range
0-14 pH
Connection Type
2 pin DIN

Description

PH Sensor Cartridge, pH Sensor Cartridge, Testing Parameter pH, Measurement Range 0 to 14 pH, pH Range 0 to 14 pH, Tip Shape Bulb, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material Glass, Polycarbonate, Polyethlene, Polyolefin, Silicone Rubber, Diameter 12 mm, Length 110 mm, Cable Length Not Applicable, Connector 2 pin, Amplifier Not Applicable, For Use With Oakton(R) 300 Series Meters, Standards CE, Shelf Life Not Applicable, Reference Polymer-Gel - 3.3 Mol/L Kcl, Junction Double

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.