Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ph Temperature Electrode For 33773

  • Mfr # WD-35808-71

  • Zoro # G4030503


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Type
pH Electrode All-in one
Testing Parameter
pH
Measurement Range
0-14 pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35808-71
Zoro #
G4030503
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 mm
Length
130 mm
Manufacturers Warranty Length
1 yr
Cable Length
0.91 m
Overall Diameter
12 mm
Overall Length
130 mm
Manufacturer Warranty Length
1 yr

Details

Type
pH Electrode All-in one
Testing Parameter
pH
Measurement Range
0-14 pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Epoxy
Connector
BNC
Tip Shape
Round
Reference
Combination Electrode
pH Range
0-14 pH units
Recommended Use
pH Measurements
Shelf Life
6 mo
Max. Pressure
Ambient
Sub-Category
Electrodes: pH
Temp. Sensor
Yes
Junction
Single
Includes
Electrode
Item
pH Electrode
For Use With
Oakton(R) pH 300 Meters, Oakton(R) pH 310 Meters, Oakton(R) pH/Conductivity 300 Meters, Oakton(R) pH/Conductivity 510 Meters
Product Type
pH Electrode
Range
0-14 pH
Operating Temperature - Minimum
32 Degrees F
Material
Epoxy
Operating Temperature - Maximum
176 Degrees F
Connection Type
BNC
Disposability
Reusable
Test Parameters
pH

Description

pH Electrode, pH Electrode All-in one, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor Yes, Max. Pressure Ambient, For Use With Oakton(R) pH 300 Meters, Oakton(R) pH 310 Meters, Oakton(R) pH/Conductivity 300 Meters, Oakton(R) pH/Conductivity 510 Meters, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.