Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35634-10
Zoro #
G4103057
UPC #
-
Country of Origin
Unknown
Details
Item
Waterproof pH Tester 10
pH Range
-1.00 to 15.00
Range
-1 to 15
Waterproof
Yes
Automatic Temperature Compensation
Yes
Calibration
1, 2 or 3 pt
Operating Temp. Range (F)
32 Degrees to 122 Degrees F
Display
Single Line LCD
Auto Power Off
Yes
pH Resolution
0.1
Temperature Compensation Range
Yes
Temp. Accuracy
+/-0.1 Degrees F
pH Accuracy
+/-0.1
Description
Waterproof pH Tester 10, pH Range -1.00 to 15.00, Waterproof Yes, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 32 Degrees to 122 Degrees F, Display Single Line LCD, Auto Power Off Yes, Temperature Compensation Range Yes, Calibration 1, 2 or 3 pt., Range -1 to 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.