Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton PH/CON 700 MTR W/PH-COND-TEMP PRB WD-35413-00

PH/CON 700 MTR W/PH-COND-TEMP PRB (Discontinued)

  • Mfr # WD-35413-00
  • Zoro # G4780727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35413-00
Zoro #
G4780727
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
69 7/8 mm
Overall Depth
155 5/8 mm
Overall Width
174 5/8 mm
Manufacturer Warranty Length
3 yr

Details

Item
Benchtop Multiparameter Meter Kit
Includes
pH Electrode, Probe, Probe Stand
Power Source
110-120V (60 Hz)
Automatic Temperature Compensation
Yes
Calibration
5 point
Waterproof
No
Standards
CE
Sub-Category
Benchtop
Electric Conductivity Range
0.00 S/cm to 200.0 mS/cm
Displayed Temperature Range
0 Degrees to 100 Degrees C
Electric Conductivity Accuracy
+/-1 % full scale
pH Accuracy
+/-0.01 pH
pH Range
-1.99 to 16.00
TDS Accuracy
+/-1% FS
pH Resolution
0.01 pH, 0.1 pH
Number of Tests
100
TDS Resolution
0.01 ppm, 0.1 ppm, 1 ppm
Product Type
Benchtop Multiparameter Meter Kit
Conductivity Range - Maximum
200 mS
Display Type
Digital
Conductivity Accuracy
+/-1% FS
Test Parameters
Conductivity, pH, Temperature
Operating Temperature - Maximum
230 Degrees F
pH Calibration Points
6
Conductivity Range - Minimum
0 uS
TDS Concentration Range - Maximum
100 ppt
Conductivity Resolution
0.01 uS, 0.1 uS
Operating Temperature - Minimum
14 Degrees F
Temperature Accuracy
+/-0.9 Degrees F
Data Logging Included
Data Recorded
Resistance Properties
Waterproof
pH Range - Maximum
16 pH
TDS Concentration Range - Minimum
0 ppm
pH Range - Minimum
-2 pH

Description

Benchtop Multiparameter Meter Kit, pH Range -1.99 to 16.00, Electric Conductivity Range 0.00 �S/cm to 200.0 mS/cm, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 100 Degrees C, Calibration 5 point, Power Source 110-120V (60 Hz), Includes pH Electrode, Probe, Probe Stand, Manufacturers Warranty Length 3 yr, Number of Tests 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.