Shop OAKTON

Pocket Multiparameter Meter, 1 in H

  • Mfr # WD-35462-11
  • Zoro # G9870187

product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Conductivity, Salinity, TDS
Manufacturers Warranty Length
1 yr
Includes
Batteries
Display
LCD
Power Source
A76 Alkaline Batteries
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WD-35462-11
Zoro #
G9870187
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
5 1/2 in
Overall Height
1 in

Details

Item
Pocket Multiparameter Meter
Testing Parameter
Conductivity, Salinity, TDS
Includes
Batteries
Display
LCD
Power Source
A76 Alkaline Batteries
Automatic Temperature Compensation
Yes
Calibration
1 point
Waterproof
IP67
Standards
CE, IP67
Range
0 to 10 ppt (Salinity), 0 to 20 mS/cm (Conductivity), 0.00 to 20.00 ppt (TDS)
Auto Power Off
Auto Power Off
Electric Conductivity Accuracy
+/-2% f.s.
Electric Conductivity Resolution
0.1 mS/cm
Salinity Range
0 to 10 ppt
Salinity Accuracy
+/-2% FS
Interface
No Interface
Salinity Resolution
0.1 ppt
Temp. Resolution
0.1 Degrees C
TDS Resolution
0.1 ppt, 10 ppm
TDS Range
0 ppm to 10.00 ppt
Displayed Temperature Range
32 Degrees to 122 Degrees F
Number of Tests
0
Temperature Compensation Range
0 Degrees to 50 Degrees C
TDS Accuracy
+/-2% FS
Sub-Category
Pocket
Memory
No
Temp. Accuracy
+/-0.9 Degrees F
Electric Conductivity Range
0 to 20 mS/cm
Product Type
Water Quality Multiparameter Meter
Conductivity Accuracy
+/-2% FS
Conductivity Range - Maximum
20 mS/cm
Display Type
Digital
Conductivity Resolution
0.1 mS/cm, 10 mS/cm
Temperature Compensation
Automatic
Data Logging Included
No Data Recorded
Display Temperature - Minimum
32 Degrees F
TDS Concentration Range - Minimum
0 ppm
Salinity - Maximum
10 ppt
TDS Concentration Range - Maximum
20 ppt
Test Parameters
Conductivity, Salinity, Total Dissolved Solids, Temperature
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Conductivity Range - Minimum
0 mS/cm
Salinity - Minimum
0 ppt
Operating Temperature - Minimum
32 Degrees F
Display Temperature - Maximum
122 Degrees F
Operating Temperature - Maximum
122 Degrees F
Interface Type
No Interface
Power Source - TS Only
A76 Alkaline Batteries
Power Source - old
A76 Alkaline Batteries

Description

Pocket Multiparameter Meter, Electric Conductivity Range 0 to 20 mS/cm, TDS Range 0 ppm to 10.00 ppt, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 122 Degrees F, Salinity Range 0 to 10 ppt, Display LCD, Auto Power Off Auto Power Off, Memory No, Temperature Compensation Range 0 Degrees to 50 Degrees C, Calibration 1 point, Interface No Interface, Power Source A76 Alkaline Batteries, Includes Batteries, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.