Probe
- Mfr # WD-35618-05
- Zoro # G4652322
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
For Use With
pH 300 Waterproof Meters, pH 310 Waterproof Meters, pH/Con 300 Waterproof Meters, pH/Con 510 Benchtop Meters
Includes
3 ft Cable, Probe
Tip Shape
Spear
Sub-Category
Probes
Product Type
Probe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD-35618-05
- Zoro #
- G4652322
- UPC #
- -
- Country of Origin
- United States
- Item
- Probe
- For Use With
- pH 300 Waterproof Meters, pH 310 Waterproof Meters, pH/Con 300 Waterproof Meters, pH/Con 510 Benchtop Meters
- Includes
- 3 ft Cable, Probe
- Tip Shape
- Spear
- Sub-Category
- Probes
- Product Type
- Probe
- Disposability
- Reusable
- Test Parameters
- Temperature
- Electrolyte
- ATC
- Compatible Product Type
- pH 300 Waterproof Meters, pH 310 Waterproof Meters, pH/Con 300 Waterproof Meters, pH/Con 510 Benchtop Meters
Dimensions
- Manufacturer Warranty Length
- 6 mo
Description
Probe, Tip Shape Spear, Body Material Not Applicable, Cable Length Not Applicable, Amplifier Not Applicable, For Use With pH 300 Waterproof Meters, pH 310 Waterproof Meters, pH/Con 300 Waterproof Meters, pH/Con 510 Benchtop Meters, Standards Not Applicable, Shelf Life Not Applicable, Junction Not Applicable, Electrolyte ATC, Includes 3 ft Cable, Probe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.