Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton Replacement PH Electrode Oakton WD-35634-50

Replacement PH Electrode Oakton (Discontinued)

  • Mfr # WD-35634-50
  • Zoro # G4674467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35634-50
Zoro #
G4674467
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
1 yr
Length
130 mm
Cable Length
Direct connect
Diameter
1 in
Overall Length
130 mm
Overall Diameter
1 in
Manufacturer Warranty Length
6 mo

Details

Item
Replacement pH Electrode
Sub-Category
Electrodes: pH
For Use With
Oakton(R) pH Spear
pH Range
0-14 pH units
Material
ABS Plastic
Includes
Electrode
Body Material
ABS
Max. Pressure
Ambient
Tip Shape
Round
Type
Double junction spear
Testing Parameter
pH
Measurement Range
0-14 pH
Connector
OAKTON Connector
Temp. Sensor
None
Junction
Double
Standards
NIST/USA
Operating Temp. Range
0 Degrees to 80 Degrees C
Shelf Life
6 mo
Range
0-14 pH
Product Type
Replacement pH Electrode
Connection Type
OAKTON Connector
Operating Temperature - Maximum
80 Degrees C
Test Parameters
pH
Operating Temperature - Minimum
0 Degrees C

Description

Replacement pH Electrode, Double junction spear, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS, Diameter 1 in, Length 130 mm, Cable Length Direct connect, Connector OAKTON Connector, Amplifier Not Applicable, Temp. Sensor None, Max. Pressure Ambient, For Use With Oakton(R) pH Spear, Standards NIST/USA, Shelf Life 6 mo, Junction Double, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.