Shop OAKTON
See all product information
Create Account
Sensor, 3 in H, Plastic
- Mfr # 3563444
- Zoro # G3467598
product price:Â
$
74.25
/ea
Key Features
Body Material
Plastic
Type
Replacement Conductivity Sensor
Junction
Single
Length
3 in
For Use With
Oakton CTSTestr(TM) 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3563444
- Zoro #
- G3467598
- UPC #
- -
- Country of Origin
- China
- Body Material
- Plastic
- Type
- Replacement Conductivity Sensor
- Junction
- Single
- Item
- Sensor
- For Use With
- Oakton CTSTestr(TM) 5
- Measurement Range
- 0 to 0.01 ppt, 0 to 10 TDS, 0 to 20 mS/cm
- Operating Temp. Range
- 32 Degrees to 122 Degrees F
- Tip Shape
- Flat
- Product Type
- Sensor
- Operating Temperature - Minimum
- 32 Degrees F
- Sub-Category
- Sensors: Conductivity
- Operating Temperature - Maximum
- 122 Degrees F
- Disposability
- Reusable
- Range
- 0 to 0.01 ppt, 0 to 10 TDS, 0 to 20 mS/cm
- Test Parameters
- Conductivity, Salinity, TDS
- Standards
- CE
- Material
- ABS Plastic
- Electrolyte
- ORP
- Shell Material
- ABS Plastic
- Compatible Product Type
- Oakton CTSTestr(TM) 5
Dimensions
- Length
- 3 in
- Overall Length
- 3 in
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 3 in
Description
Sensor, Replacement Conductivity Sensor, Measurement Range 0 to 0.01 ppt, 0 to 10 TDS, 0 to 20 mS/cm, Tip Shape Flat, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Plastic, Length 3 in, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Oakton CTSTestr(TM) 5, Standards CE, Shelf Life Not Applicable, Junction Single, Electrolyte ORP, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.