Sensor, 3 in H, Plastic
- Mfr # 3563448
- Zoro # G3465096
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
32 Degrees to 122 Degrees F
Junction
Single
pH Range
-2.0 to 16.0 pH
Measurement Range
-2.0 to 16.0 pH
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3563448
- Zoro #
- G3465096
- UPC #
- -
- Country of Origin
- China
- Operating Temp. Range
- 32 Degrees to 122 Degrees F
- Item
- Sensor
- Junction
- Single
- pH Range
- -2.0 to 16.0 pH
- Measurement Range
- -2.0 to 16.0 pH
- Body Material
- Plastic
- For Use With
- Oakton pHTestr(TM) 5F
- Tip Shape
- Flat
- Type
- Replacement pH Sensor
- Product Type
- Sensor
- Standards
- CE
- Sub-Category
- Sensors: pH
- Material
- ABS Plastic
- Range
- -2 to 16 pH
- Disposability
- Reusable
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Test Parameters
- pH
- Electrolyte
- pH
- Shell Material
- ABS Plastic
- Compatible Product Type
- Oakton pHTestr(TM) 5F
Dimensions
- Length
- 3 in
- Overall Length
- 3 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 3 in
Description
Sensor, Replacement pH Sensor, Measurement Range -2.0 to 16.0 pH, pH Range -2.0 to 16.0 pH, Tip Shape Flat, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Plastic, Length 3 in, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Oakton pHTestr(TM) 5F, Standards CE, Shelf Life Not Applicable, Junction Single, Electrolyte pH, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.