Sensor, 3 in H, Plastic
- Mfr # 3563458
- Zoro # G3465385
product price:Â
$
98.49
/ea
Key Features
Type
Replacement ORP Sensor
Junction
Single
Length
3 in
Body Material
Plastic
Operating Temp. Range
32 Degrees to 122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3563458
- Zoro #
- G3465385
- UPC #
- -
- Country of Origin
- China
- Type
- Replacement ORP Sensor
- Junction
- Single
- Body Material
- Plastic
- Operating Temp. Range
- 32 Degrees to 122 Degrees F
- Measurement Range
- 0 to +1000mV
- Item
- Sensor
- For Use With
- Oakton ORPTestr(TM) 5
- Tip Shape
- Flat
- Product Type
- Sensor
- Disposability
- Reusable
- Operating Temperature - Minimum
- 32 Degrees F
- Sub-Category
- Sensors: ORP
- Range
- 0 to 1000 mV
- Test Parameters
- ORP
- Material
- ABS Plastic
- Standards
- CE
- Operating Temperature - Maximum
- 122 Degrees F
- Shell Material
- ABS Plastic
- Compatible Product Type
- Oakton ORPTestr(TM) 5
Dimensions
- Length
- 3 in
- Overall Length
- 3 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 3 in
Description
Sensor, Replacement ORP Sensor, Measurement Range 0 to +1000mV, Tip Shape Flat, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Plastic, Length 3 in, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Oakton ORPTestr(TM) 5, Standards CE, Shelf Life Not Applicable, Junction Single, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.