Zoro Homepage

Single-Channel DO Meter Kit

  • Mfr # 3566074

  • Zoro # G213037623


product price: $2,466.99
/ea
Free Shipping & Returns

Key Features

Dissolved Oxygen Resolution
0.01 mg/L
Temp. Resolution
0.1 Degrees F
Dissolved Oxygen Range Accuracy
+/-0.2 mg, +/-0.2%
Manufacturers Warranty Length
3 yr
Number of Tests
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3566074
Zoro #
G213037623
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr

Description

Handheld Multiparameter Meter Kit, Dissolved Oxygen Range 0 to 200 mg, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 Degrees to 266 Degrees F, Display LCD, Auto Power Off Yes, Interface USB; Wi-Fi, Power Source (4) AA Battery, Includes (4) AA Batteries, Carrying Case, DO Sensor with Cap, Probe, Wireless SD Card, Manufacturers Warranty Length 3 yr, Range -22 Degrees to 266 Degrees F, 0 to 20 mg, Number of Tests 10,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.