Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35662-10
Zoro #
G4025506
UPC #
-
Country of Origin
Unknown
Details
Item
Dual-Range Pocket TDS Tester
Includes
Protective Plastic Storage Case, Lanyard, and Batteries
Display
Dual Line LCD
Automatic Temperature Compensation
Yes
Calibration
1 or 2 Point
Waterproof
Yes
Operating Temp. Range (F)
32 to 122 Degrees
Range
0 to 2000 ppm, 0 to 10 ppt
Temp. Accuracy
+/-0.9 Degrees F
Displayed Temperature Range
0 to 50 Degrees C
TDS Range
0 to 2000 ppm; 0 to 10.0 ppt
TDS Accuracy
+/-1% F.S.
Description
Dual-Range Pocket TDS Tester, TDS Range 0 to 2000 ppm; 0 to 10.0 ppt, Temp. Range (F) 32 to 122 Degrees F, Display Dual Line LCD, Calibration 1 or 2 Point, Includes Protective Plastic Storage Case, Lanyard, and Batteries, Range 0 to 2000 ppm, 0 to 10 ppt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.