Temperature Probe, 5 ft, Phono

  • Mfr # WD-93824-00
  • Zoro # G4683777
product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 257 Degrees F
Temp. Range (C)
-40 Degrees to 125 Degrees
Probe Length
10 in
Primary Measuring Element
Thermistor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WD-93824-00
Zoro #
G4683777
UPC #
-
Country of Origin
United States
Item
Immersion Temperature Probe
Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 257 Degrees F
Temp. Range (C)
-40 Degrees to 125 Degrees
Primary Measuring Element
Thermistor
Probe Temp. Measuring Element
Thermistor
Probe Connector
Phono
Probe Connection Type
Phono
Probe Contact Material
316 Stainless Steel
Accuracy
+/-0.1 Degrees C @ 0 to 70 Degrees C, +/-0.2 Degrees F @ 32 to 150 Degrees F
Use
Air or Liquids
Process Connection
1/4 in NPT, Compression Fitting
For Use With
400 Series Thermistor
Probe Material
316 Stainless Steel
Temperature Measuring Element
Thermistor
Minimum Temperature F
-40 Degrees F
Handle Material
ABS Plastic
Maximum Temperature C
100 Degrees C
Head Connection
Phono Plug
Probe Bend
Straight
For Air
Yes
Temperature Range
-40 Degrees to 212 Degrees F/-40 Degrees to 100 Degrees C
Cable Material
Coiled
Maximum Temperature F
212 Degrees F
Fitting Type
Compression
Minimum Temperature C
-40 Degrees C
Probe Sheath Material
316 Stainless Steel
Connector Type
Phono
Process Mounting
1/4 in NPT Compression Fitting
Handle Type
Straight
For Liquids and Gels
Yes
For Application
Air, Gas
Head Material
316 Stainless Steel
Maximum Temperature °F
212 Degrees F
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
100 Degrees C
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
212 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
100 Degrees C
For Media Type
Air, Liquids and Gels
Maximum Temperature (°F)
212 Degrees F
Process Mounting Connection
Thread
Number of Wires
2-Wire
Resistance
2,252 ohm
Maximum Temperature (°C)
100 Degrees C

Dimensions

Probe Length
10 in
Probe Wire Length
5 ft
Wire Length
5 ft.
Cable Length
5 ft
Probe Diameter
0.188 in
Probe Size
3/16 in x 10 in
Process Mounting Thread Size
1/4" NPT

Description

Immersion Temperature Probe, Resistance 2,252 ohm, For Application Air, Gas, 1/4 in NPT Compression Fitting, Phono, Cable Length 5 ft, Sensor Type Thermistor, -40 Degrees to 212 Degrees F/-40 Degrees to 100 Degrees C

Ratings & reviews