Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35425-10
Zoro #
G3935662
UPC #
-
Country of Origin
Unknown
Details
Item
Waterproof Multiparameter Meter
Salinity Range
0.0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 10.00 ppt, 0.0 to 1.00%
Sub-Category
Pocket
Salinity Accuracy
+/-1% F.S.
pH Range
0.00 to 14.00
Electric Conductivity Range
0.0 to 199.9 uS/cm, 200 to 1999 uS/cm, 2.00 to 20.00 mS/cm
TDS Range
0.0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 10.00 ppt
Waterproof
Yes
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
32 to 122 Degrees
Calibration
3 or 5 (pH), 1 or 3 (Conductivity)
Display
Dual Line LCD
Auto Power Off
Yes
Displayed Temperature Range
0 to 50 Degrees C
Includes
Case, Batteries and Lanyard
Temp. Accuracy
+/-0.5 Degrees C
Electric Conductivity Accuracy
+/-1% F.S.
pH Accuracy
+/-0.01
TDS Accuracy
+/-1% F.S.
Description
Waterproof MultiParameter Meter, pH Range 0.00 to 14.00, Electric Conductivity Range 0.0 to 199.9 uS/cm, 200 to 1999 uS/cm, 2.00 to 20.00 mS/cm, TDS Range 0.0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 10.00 ppt, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 50 Degrees C, Salinity Range 0.0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 10.00 ppt, 0.0 to 1.00 Percent, Operating Temp. Range (F) 32 to 122 Degrees , Display Dual Line LCD, Auto Power Off Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.