Zoro Homepage

Turbidity Calibration Kit, Oakton T-100

  • Mfr # WD-35635-52

  • Zoro # G8088726


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 17025
Range
0.02 NTU, 100 NTU, 20.0 NTU, 800 NTU
For Use With
OAKTON T-100 Turbidity Meter
Container
60 mL HDPE Bottle
Features
(4) Primary Standards 0.02/20.0/100/800 NTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35635-52
Zoro #
G8088726
UPC #
-
Country of Origin
United States

Details

Item
Turbidity Standard Set
Standards
ISO 17025
Range
0.02 NTU, 100 NTU, 20.0 NTU, 800 NTU
For Use With
OAKTON T-100 Turbidity Meter
Container
60 mL HDPE Bottle
Features
(4) Primary Standards 0.02/20.0/100/800 NTU
Number of Tests
0
Sub-Category
Water Testing Equipment
Product Type
Turbidity Standard Set
Volume
60 mL
Container Material
Plastic
Concentration
0.2, 20, 100, 800 NTU
Form
Liquid
REMOVE - Previous PI Node
Calibration Solutions
Compatible Product Type
OAKTON T-100 Turbidity Meter
Shelf Life
12 mo
Chemical Grade
ACS
Container Type
Bottle
Application
Turbidity Meter Calibration, Turbidity Monitoring
CAS Number
7732-18-5, 9003-70-7

Description

Turbidity Standard Set, Concentration 0.2, 20, 100, 800 NTU, CAS Number 7732-18-5, 9003-70-7, Chemical Grade ACS, Chemical Family Type Solution, Shelf Life 12 mo, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.