Zoro Homepage

Turbidity Meter

  • Mfr # 35635-10

  • Zoro # G401775139


product price: $1,524.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Includes
(5) 60 mL Polymer Standard Calibration Solutions (0.0, 20, 100, 400, and 800 NTU), (6) 25 X 60 mm Sample Test Cuvettes, 10 mL of Silicone Oil, Built-in Lithium-Ion Battery, Hard Carrying Case, Microfiber Cloth, PClink Software on USB Flash Drive, UCB Cable with Power Adapter
Display
LCD
Power Source
Rechargeable Lithium Ion Battery
Calibration
5 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35635-10
Zoro #
G401775139
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
3 1/2 in
Manufacturer Warranty Length
2 yr
Overall Depth
7 7/8 in
Overall Height
3 1/8 in

Details

Item
Turbidity Meter
Includes
(5) 60 mL Polymer Standard Calibration Solutions (0.0, 20, 100, 400, and 800 NTU), (6) 25 X 60 mm Sample Test Cuvettes, 10 mL of Silicone Oil, Built-in Lithium-Ion Battery, Hard Carrying Case, Microfiber Cloth, PClink Software on USB Flash Drive, UCB Cable with Power Adapter
Display
LCD
Power Source
Rechargeable Lithium Ion Battery
Calibration
5 Point
Auto Power Off
Auto Power Off
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 122 Degrees F
Standards
CE, IP67, ISO 7027 (DIN EN 27027)
Range
0 to 1,000 NTU
Turbidity Range
0 to 1000 NTU
Turbidity Resolution
0.01 NTU, 0.1 NTU, 1 NTU
Operating Temp. Range (C)
0 Degrees to 50 Degrees C
Memory
200 Sets of Data
Displayed Temperature Range
0 Degrees to 50 Degrees C
Number of Tests
6
Product Type
Turbidity Meter
Display Temperature - Minimum
0 Degrees C
Temperature Compensation
Manual
Operating Temperature - Minimum
0 Degrees C
Display Type
Digital
Turbidity Range - Maximum
1,000 NTU
Test Parameters
Turbidity
Display Temperature - Maximum
50 Degrees C
Operating Temperature - Maximum
50 Degrees C
Turbidity Range - Minimum
0 NTU
Turbidity Accuracy
Less Than or Equal To +/-2% of Reading
Data Logging Included
Data Recorded

Description

Turbidity Meter, Waterproof Yes, Displayed Temperature Range 0 Degrees to 50 Degrees C, Turbidity Range 0 to 1000 NTU, Operating Temp. Range (F) 32 Degrees to 122 Degrees F, Operating Temp. Range (C) 0 Degrees to 50 Degrees C, Display LCD, Auto Power Off Auto Power Off, Memory 200 Sets of Data, Calibration 5 Point, Power Source Rechargeable Lithium Ion Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.