Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbidity Meter

  • Mfr # 35635-15

  • Zoro # G301774683


product price: $1,296.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Includes
(5) 60 mL Polymer Standard Calibration Solutions (0.0, 20, 100, 400, and 800 NTU), (6) 25 X 60 mm Sample Test Cuvettes, 10 mL of Silicone Oil, Hard Carrying Case, Microfiber Cloth, PClink Software on USB Flash Drive, Rechargeable Lithium Battery, USB Cable with Power Adapter
Display
LCD
Power Source
AA Batteries
Calibration
5 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35635-15
Zoro #
G301774683
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Overall Depth
7 7/8 in
Overall Width
3 1/2 in
Overall Height
3 1/8 in

Details

Item
Turbidity Meter
Includes
(5) 60 mL Polymer Standard Calibration Solutions (0.0, 20, 100, 400, and 800 NTU), (6) 25 X 60 mm Sample Test Cuvettes, 10 mL of Silicone Oil, Hard Carrying Case, Microfiber Cloth, PClink Software on USB Flash Drive, Rechargeable Lithium Battery, USB Cable with Power Adapter
Display
LCD
Power Source
AA Batteries
Calibration
5 Point
Auto Power Off
Auto Power Off
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 122 Degrees F
Standards
CE, IP67, ISO 7027 (DIN EN 27027)
Range
0 to 1,000 NTU
Turbidity Range
0 to 1000 NTU
Number of Tests
6
Displayed Temperature Range
0 Degrees to 50 Degrees C
Operating Temp. Range (C)
0 Degrees to 50 Degrees C
Turbidity Resolution
0.01 NTU, 0.1 NTU, 1 NTU
Memory
500 Sets of Data
Product Type
Turbidity Meter
Operating Temperature - Minimum
0 Degrees C
Temperature Compensation
Manual
Test Parameters
Turbidity
Turbidity Range - Minimum
0 NTU
Turbidity Accuracy
Less Than or Equal To +/-2% of Reading
Display Temperature - Maximum
50 Degrees C
Display Temperature - Minimum
0 Degrees C
Data Logging Included
Data Recorded
Operating Temperature - Maximum
50 Degrees C
Display Type
Digital
Turbidity Range - Maximum
1,000 NTU

Description

Turbidity Meter, Waterproof Yes, Displayed Temperature Range 0 Degrees to 50 Degrees C, Turbidity Range 0 to 1000 NTU, Operating Temp. Range (F) 32 Degrees to 122 Degrees F, Operating Temp. Range (C) 0 Degrees to 50 Degrees C, Display LCD, Auto Power Off Auto Power Off, Memory 500 Sets of Data, Calibration 5 Point, Power Source AA Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.