Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35604-04
Zoro #
G4604871
UPC #
-
Country of Origin
Singapore
Dimensions
Cable Length
1 m
Manufacturers Warranty Length
3 yr
Details
Item
Conductivity Meter Kit
Electric Conductivity Range
0 to 200 mS
Waterproof
No
Automatic Temperature Compensation
Yes
Calibration
Yes
Operating Temp. Range (F)
32 to 122
Auto Power Off
Yes
Includes
Batteries, Calibration Solutions, CON 6+ Conductivity/TDS Temperature Probe K= 1.0, Hard Carrying Case, Protective Rubber Boot, Sample Bottles
Operating Temp. Range (C)
0 to 50
Electric Conductivity Resolution
5 ranges .01, .1, 1 uS, .01, .1 , mS
Temperature Compensation Range
0 to 100
Electric Conductivity Accuracy
1% Full Scale
Memory
No
Displayed Temperature Range
0 Degrees to 100 Degrees
Temp. Accuracy
(+/-) 0.5 C
Power Source
4 ea 1.5 v AAA batteries
Description
Conductivity Meter Kit, Electric Conductivity Range 0 to 200 mS, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 100 Degrees , Operating Temp. Range (F) 32 to 122, Operating Temp. Range (C) 0 to 50, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 to 100, Calibration Yes, Cable Length 1 m, Power Source 4 ea 1.5 v AAA batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.