Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35613-82
Zoro #
G4625582
UPC #
643765901399
Country of Origin
Singapore
Dimensions
Cable Length
1 m
Manufacturers Warranty Length
3 yr
Details
Item
pH Meter Kit
pH Range
0.00 to 14.00
Waterproof
No
Automatic Temperature Compensation
Yes
Calibration
Yes
Operating Temp. Range (F)
0 Degrees to 50 Degrees
Auto Power Off
Yes
pH Accuracy
+/-0.01
Memory
No
pH Resolution
0.01 pH
Temperature Compensation Range
0 Degrees to 100 Degrees
Displayed Temperature Range
Yes
Temp. Accuracy
+/-0.5 Degrees C
Includes
Buffers, Carrying Case, Ion 6+, with Probes, Protective Rubber Boot/Stand
Power Source
4 ea 1.5 v AAA batteries
Ion Specific Electrode Range
0.01 to 1999 Units
Operating Temp. Range (C)
32 Degrees to 122 Degrees
Description
pH Meter Kit, pH Range 0.00 to 14.00, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range Yes, Operating Temp. Range (F) 0 to 50, Operating Temp. Range (C) 32 to 122, Ion Specific Electrode Range 0.01 to 1999 Units, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 to 100, Calibration Yes, Cable Length 1 meter, Power Source 4 ea 1.5 v AAA batteries, Includes Ion 6+, with Probes, Buffers, Carrying Case, Manufacturers Warranty Length 3 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.