Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35613-24
Zoro #
G4608755
UPC #
-
Country of Origin
Singapore
Dimensions
Cable Length
1 m
Manufacturers Warranty Length
3 yr
Details
Item
pH Meter Kit
pH Range
0.00 to 14.00
Waterproof
No
Automatic Temperature Compensation
Yes
Calibration
Yes
Operating Temp. Range (F)
0 Degrees to 50 Degrees
Auto Power Off
Yes
Power Source
4 ea 1.5 v AAA batteries
pH Resolution
0.01 pH
Operating Temp. Range (C)
32 Degrees to 122 Degrees
Includes
Buffers, Carrying Case, pH 6+, with Probe, Protective Rubber Boot/Stand
Displayed Temperature Range
Yes
Temp. Accuracy
+/-0.5 Degrees C
Temperature Compensation Range
0 Degrees to 100 Degrees
pH Accuracy
+/-0.01
Memory
No
Description
pH Meter Kit, pH Range 0.00 to 14.00, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range Yes, Operating Temp. Range (F) 0 to 50, Operating Temp. Range (C) 32 to 122, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 to 100, Calibration Yes, Cable Length 1 meter, Power Source 4 ea 1.5 v AAA batteries, Includes pH 6+, with Probe, Buffers and Carrying Case, Manufacturers Warranty Length 3 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.