Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35604-44
Zoro #
G4545037
UPC #
643765901931
Country of Origin
Singapore
Dimensions
Cable Length
1 m
Manufacturers Warranty Length
3 yr
Details
Item
Salinity Meter Kit
Salinity Range
1 to 50 ppt
Salinity Accuracy
1% Full scale
Waterproof
No
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
0 to 50
Calibration
Yes
Auto Power Off
Yes
Salinity Resolution
.1 ppt / 0.00%
Power Source
4 ea 1.5 v AAA batteries
Temperature Compensation Range
0 to 100
Memory
No
Displayed Temperature Range
Yes
Operating Temp. Range (C)
32 to 122
Includes
(4) AAA Batteries, Calibration Solutions, Hard Plastic Carrying Case, Protective Rubber Boot with Stand, Rinse Bottle, Salinity/Temprature Probe (K=1.0), Salt 6+, Sample Bottles
Temp. Accuracy
(+/-) 0.5 C
Description
Salinity Meter Kit, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range Yes, Salinity Range 1 to 50 ppt, Operating Temp. Range (F) 0 to 50, Operating Temp. Range (C) 32 to 122, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 to 100, Calibration Yes, Cable Length 1 meter, Power Source 4 ea 1.5 v AAA batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.