Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35604-24
Zoro #
G4590065
UPC #
643765902471
Country of Origin
Singapore
Dimensions
Cable Length
1 m
Manufacturers Warranty Length
3 yr
Details
Item
TDS Meter Kit
TDS Range
0 to 200 ppt
Waterproof
No
Automatic Temperature Compensation
Yes
Calibration
Yes
Operating Temp. Range (F)
0 Degrees to 50 Degrees
Auto Power Off
Yes
Temperature Compensation Range
0 Degrees to 100 Degrees
Includes
TDS 6 +
Displayed Temperature Range
Yes
Memory
No
Operating Temp. Range (C)
32 Degrees to 122 Degrees
TDS Accuracy
1% full scale
Temp. Accuracy
(+/-) 0.5 C
Power Source
4 ea 1.5 v AAA batteries
Description
TDS Meter Kit, TDS Range 0 to 200 ppt, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range Yes, Operating Temp. Range (F) 0 to 50, Operating Temp. Range (C) 32 to 122, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 to 100, Calibration Yes, Cable Length 1 meter, Power Source 4 ea 1.5 v AAA batteries, Includes TDS 6 +, Manufacturers Warranty Length 3 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.