Zoro Homepage
This item is Discontinued.
Oakton Water Meter, TDS 6 + WD-35604-20

Water Meter, TDS 6 + (Discontinued)

  • Mfr # WD-35604-20
  • Zoro # G4536594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35604-20
Zoro #
G4536594
UPC #
643765902495
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
3 yr
Cable Length
1 m

Details

Item
TDS Meter
TDS Range
0 to 200 ppt
Includes
TDS 6 +
Auto Power Off
Yes
Memory
No
Displayed Temperature Range
Yes
Operating Temp. Range (C)
32 Degrees to 122 Degrees
Waterproof
No
Power Source
4 ea 1.5 v AAA batteries
Automatic Temperature Compensation
Yes
Temperature Compensation Range
0 Degrees to 100 Degrees
Temp. Accuracy
(+/-) 0.5 C
Calibration
Yes
TDS Resolution
0.01 ppt, 0.1 ppt, 0.01 ppm, 0.1 ppm, 1 ppm
Operating Temp. Range (F)
0 Degrees to 50 Degrees
TDS Accuracy
1% full scale

Description

TDS Meter, TDS Range 0 to 200 ppt, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range Yes, Operating Temp. Range (F) 0 to 50, Operating Temp. Range (C) 32 to 122, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 to 100, Calibration Yes, Cable Length 1 meter, Power Source 4 ea 1.5 v AAA batteries, Includes TDS 6 +, Manufacturers Warranty Length 3 year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.