Zoro Homepage
This item is Discontinued.
Oakton Waterproof Multiparameter Meter, 500 Data WD-35630-12

Waterproof Multiparameter Meter, 500 Data (Discontinued)

  • Mfr # WD-35630-12
  • Zoro # G8596131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35630-12
Zoro #
G8596131
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3 ft
Manufacturers Warranty Length
3 yr

Details

Salinity Range
0 to 50 ppt
Sub-Category
Handheld
Item
Waterproof Multiparameter Meter
Salinity Accuracy
+/-1% F.S.
pH Range
-2.00 to 16.00
Electric Conductivity Range
0 to 200 ms/cm
TDS Range
0 to 200 ppt
Waterproof
IP67
ORP Range
0 to 2000 mV
Automatic Temperature Compensation
Yes
Calibration
Automatic or Manual
Display
LCD
Auto Power Off
Yes
pH Accuracy
+/-0.01
Memory
500 Data Sets
Temp. Resolution
0.1 Degrees F or Degrees C
TDS Accuracy
+/-1% F.S.
Temperature Compensation Range
-10 Degrees to 110 Degrees C
Number of Tests
0
Interface
USB or RS-232
Power Source
(2) AA Batteries
Testing Parameter
Conductivity TDS, pH, Temperature
Electric Conductivity Accuracy
+/-1% F.S.
Electric Conductivity Resolution
0.01 uS to 0.1 mS
Displayed Temperature Range
-17 Degrees to 230 Degrees F
Salinity Resolution
0.01 ppt
Temp. Accuracy
+/-1.0 Degrees F
pH Resolution
0.01

Description

Waterproof Multiparameter Meter, pH Range -2.00 to 16.00, Electric Conductivity Range 0 to 200 ms/cm, TDS Range 0 to 200 ppt, ORP Range 0 to 2000 mV, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -17 Degrees to 230 Degrees F, Salinity Range 0 to 50 ppt, Display LCD, Auto Power Off Yes, Memory 500 Data Sets, Temperature Compensation Range -10 Degrees to 110 Degrees C, Calibration Automatic or Manual, Interface USB or RS-232, Cable Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.