Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Aquarius Fountain Set, 120V (Discontinued)

  • Mfr # 77380
  • Zoro # G505444030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77380
Zoro #
G505444030
UPC #
706759760065
Country of Origin
China

Dimensions

Cord Length
20 ft
Spray Height (Maximum)
5 ft
Overall Width
7.1 in
Overall Height
5.5 in
Overall Length
8.1 in
Minimum Depth Required
10 in
Manufacturer Warranty Length
3 yr
Spray Width (Maximum)
4 ft

Details

Item
Aquarius Fountain Set 825 GPH
Features
Compact Fountain Set, Controllable Second Outlet, Energy Efficient Motor, Integrated Swivel Head, Ribbed Intake Screen, Telescopic Pipe Extension, Valved Diverter
Standards
cETLus
Includes
(3) Nozzle Spray Patterns
Nameplate Voltage
120V AC
Compatible with Media Type
Water
Number of Spray Patterns
3
Maximum Feet of Head
8.5 ft
Spray Patterns
Single Tier
Intake Type
Screened
Thermal Overload Protection
Yes
Maximum Flow Rate
13.75 gpm
System Type
Decorative Fountain System

Description

Aquarius Fountain Set 825 GPH, Nameplate Voltage 120V AC, Horsepower Not Applicable, Solid Diameter (Maximum) Not Applicable, Minimum Depth Required 10 in, Spray Height (Maximum) 5 ft, Spray Width (Maximum) 4 ft, Spray Patterns Lava, Magma, Vulkan, Cord Length 20 ft, Lighting Not Applicable, Compatible with Media Type Water, Features Compact Fountain Set, Controllable Second Outlet, Energy Efficient Motor, Integrated Swivel Head, Ribbed Intake Screen, Telescopic Pipe Extension, Valved Diverter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.