Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Aquarius Fountain Set Eco, 120V (Discontinued)

  • Mfr # 77379
  • Zoro # G305444032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77379
Zoro #
G305444032
UPC #
706759760058
Country of Origin
China

Dimensions

Cord Length
20 ft
Overall Width
7.1 in
Overall Height
5.5 in
Minimum Depth Required
10 in
Overall Length
8.1 in
Spray Width (Maximum)
5 ft
Manufacturer Warranty Length
3 yr
Spray Height (Maximum)
6 ft

Details

Item
Aquarius Fountain Set Eco 550 GPH
Standards
cETLus
Features
Compact Fountain Set, Controllable Second Outlet, Energy Efficient Motor, Integrated Swivel Head, Ribbed Intake Screen, Telescopic Pipe Extension, Valved Diverter
Includes
(3) Nozzle Spray Patterns
Number of Spray Patterns
3
Maximum Feet of Head
6.9 ft
Compatible with Media Type
Water
System Type
Decorative Fountain System
Maximum Flow Rate
9.16 gpm
Intake Type
Screened
Thermal Overload Protection
Yes
Nameplate Voltage
120V AC
Spray Patterns
Single Tier

Description

Aquarius Fountain Set Eco 550 GPH, Nameplate Voltage 120V AC, Horsepower Not Applicable, Solid Diameter (Maximum) Not Applicable, Minimum Depth Required 10 in, Spray Height (Maximum) 6 ft, Spray Width (Maximum) 5 ft, Spray Patterns Lava, Magma, Vulkan, Cord Length 20 ft, Lighting Not Applicable, Compatible with Media Type Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.