Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oase Fountain Pump, 1/64 HP, 120V, 1.5 ft. Head 37227

Fountain Pump, 1/64 HP, 120V, 1.5 ft. Head (Discontinued)

  • Mfr # 37227
  • Zoro # G7770406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37227
Zoro #
G7770406
UPC #
706759372275
Country of Origin
Italy

Dimensions

Length
2 in
Height
2 in
Cord Length
6 ft
Manufacturers Warranty Length
2 yr
Width
2 in
Cord Size
18

Details

Item
Fountain Pump
HP
1/64 hp
Voltage
120V AC
Amps
0.07 A
Max. Head
1.5 ft
Hz
60
Duty
Continuous
Outlet
1/2 in
Phase
Single
Impeller Material
ABS
Motor Enclosure
Epoxy
Frame
Plastic
Overload Protection
yes
Bearing Type
Ball
Features
Flow Control, Low Energy, Low Water Pick-up, Quiet Operation
Impeller Type
Blade
Max. Liquid Temp.
90 Degrees F
Wetted Materials
All
Inlet
1/2 in
Full Load Amps
0.06 A
Installation Position
Vertical
Cord Type
SJTW
Thermal Protection
Yes
Housing Material
ABS
Motor Type
Synchronous
GPH of Water @ 1 Ft. of Head
1250
Includes
6 ft Power Cord, Integrated Filter Pad
Agency Compliance
cCSAus
Max. Specific Gravity
1

Description

Fountain Pump, 1/64 hp HP, Voltage 120V AC, Max. Head 1.5 ft, Length 2 in, Height 2 in, Width 2 in, Cord Length 6 ft, Continuous Duty, Features Flow Control, Low Energy, Low Water Pick-up, Quiet Operation, Full Load Amps 0.06 A, GPH of Water @ 1 Ft. of Head 44, 60 Hz, Impeller Material ABS, Installation Position Vertical, Motor Type Synchronous, Overload Protection Yes, Includes 6 ft Power Cord, Integrated Filter Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.