This item is Discontinued.

Oase Fountain Pump, ABS, 1-1/64HP, 17.3 psi, 120V 57097

Fountain Pump, ABS, 1-1/64HP, 17.3 psi, 120V (Discontinued)

  • Mfr # 57097
  • Zoro # G0299166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57097
Zoro #
G0299166
UPC #
706759570978
Country of Origin
Germany

Dimensions

Length
17 in
Height
11 in
Cord Length
20 ft
Max. Dia. Solids
1/16 in
Width
10 in

Details

Item
Fountain Pump
HP
1-1/64
Voltage
120V AC
GPH of Water @ 5 Ft. of Head
5496
Max. Head
40 ft
Hz
60
Duty
Continuous
Outlet
2 in
GPH of Water @ 1 Ft. of Head
6000
GPH of Water @ 20 Ft. of Head
4380
Full Load Amps
6
Inlet
Threaded
Agency Compliance
MET/ETL
Overload Protection
yes
Features
Energy Saving, Heavy Duty, Dimmer Controllable
GPH of Water @ 30 Ft. of Head
2940
Housing Material
ABS
GPH of Water @ 10 Ft. of Head
5520
Includes
2 in Tubing
Impeller Material
ABS

Description

Fountain Pump, 1-1/64 HP, Voltage 120V AC, Max. Head 40 ft, Length 17 in, Height 11 in, Width 10 in, Cord Length 20 ft, Continuous Duty, Features Energy Saving, Heavy Duty, Dimmer Controllable, Full Load Amps 6, GPH of Water @ 1 Ft. of Head 6000, GPH of Water @ 10 Ft. of Head 5520, GPH of Water @ 20 Ft. of Head 4380, GPH of Water @ 5 Ft. of Head 5496, GPH of Water @ 30 Ft. of Head 2940, 60 Hz, Impeller Material ABS, Max. Dia. Solids 1/16 in, Overload Protection Yes, Includes 2 in Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.