Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oase Lighted Waterfall, w/White LED 14" 45385

Lighted Waterfall, w/White LED 14" (Discontinued)

  • Mfr # 45385
  • Zoro # G0654381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45385
Zoro #
G0654381
UPC #
-
Country of Origin
Unknown

Details

Item
Lighted Waterfall,w/White LED 14"

Description

Lighted Waterfall,w/White LED 14 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.