Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond and Garden Pump, ABS, 1/8 HP, 4.8 psi

  • Mfr # 57621

  • Zoro # G0299209


product price: $260.99
/ea
Free Shipping & Returns

Key Features

HP
1/8 hp
Voltage
120V AC
GPH of Water @ 5 Ft. of Head
1,740
Amps
0.9 A
Max. Head
11 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57621
Zoro #
G0299209
UPC #
706759576215
Country of Origin
China

Dimensions

Length
11 in
Height
9 in
Cord Length
20 ft
Width
5 1/2 in
Max. Dia. Solids
3/8 in
Solid Diameter (Maximum)
0.38 in
Overall Height
5.5 in
Overall Length
11 in
Compatible Discharge Pipe Size
2 in
Overall Width
9 in
Manufacturer Warranty Length
2 yr

Details

Item
Pond Pump
HP
1/8 hp
Voltage
120V AC
GPH of Water @ 5 Ft. of Head
1,740
Amps
0.9 A
Max. Head
11 ft
Hz
60
Duty
Continuous
Overload Protection
yes
Full Load Amps
0.9 A
Impeller Material
ABS
GPH of Water @ 10 Ft. of Head
300
Includes
Flexible PVC Tubing, Free Tubing, Sch40 Piping, Spiral Tubing
Features
Energy Efficient, Environment Function Control (EFC)
Agency Compliance
MET/ETL
Outlet
2 in (M)NPT
GPH of Water @ 1 Ft. of Head
2,460
Inlet
Threaded
Housing Material
ABS
Standards
ETL Listed, MET Listed
Flow Rate @ 1 ft of Head (Maximum)
18.3 gpm
Nameplate Voltage
120V AC
Intake Type
Screened
Series
AquaMax EcoClassic 2700
Pump Housing Material
Plastic
Submersible
Yes
Minimum Flow Rate
0 gpm
Pump Type
Pond and Garden Pump
Maximum Feet of Head
11 ft
Flow Rate @ 5 ft of Head (Maximum)
7.6 gpm
Horsepower
1/8 hp
Frequency
60 Hz
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head (Maximum)
5.8 gpm
Maximum Flow Rate
45 gpm
Discharge Type
Barbed

Description

Pond Pump, Pump Housing Material Plastic, Horsepower 1/8 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 11 ft, Flow Rate @ 5 ft of Head (Maximum) 7.6 gpm, Flow Rate @ 10 ft of Head (Maximum) 5.8 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Screened, Discharge Type Barbed, Cord Length 20 ft, Pump Type Pond and Garden Pump, Submersible Yes, Series AquaMax EcoClassic 2700, Amps 0.9 A, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.