This item is Discontinued.

Oase Pond and Garden Pump, ABS, 47/64HP, 10.8psi 50296

Pond and Garden Pump, ABS, 47/64HP, 10.8psi (Discontinued)

  • Mfr # 50296
  • Zoro # G0299181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50296
Zoro #
G0299181
UPC #
706759502962
Country of Origin
Germany

Dimensions

Length
17 in
Height
11 in
Cord Length
20 ft
Max. Dia. Solids
3/8 in
Width
10 in

Details

Item
Pond and Garden Pump
HP
47/64 hp
Voltage
120V AC
GPH of Water @ 5 Ft. of Head
660
Max. Head
25 ft
Hz
60
Duty
Continuous
Inlet
Threaded
Overload Protection
yes
GPH of Water @ 1 Ft. of Head
6,780
Includes
Adapters for 1 in, 1 1/4 in, 1 1/2 in Flexible Tubing
Agency Compliance
MET/ETL
Full Load Amps
5.5 A
Outlet
2 in (M)NPT
GPH of Water @ 20 Ft. of Head
950
GPH of Water @ 10 Ft. of Head
4,998
Housing Material
ABS
Impeller Material
Stainless Steel
Features
Energy Saving, High Solid Movement

Description

Pond and Garden Pump, 47/64 hp HP, Voltage 120V AC, Max. Head 25 ft, Length 17 in, Height 11 in, Width 10 in, Cord Length 20 ft, Continuous Duty, Features Energy Saving, High Solid Movement, Full Load Amps 5.5 A, GPH of Water @ 1 Ft. of Head 6,780, GPH of Water @ 10 Ft. of Head 4,998, GPH of Water @ 20 Ft. of Head 950, GPH of Water @ 5 Ft. of Head 660, 60 Hz, Impeller Material Stainless Steel, Max. Dia. Solids 3/8 in, Overload Protection Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.