Zoro Homepage

Pond and Garden Pump, ABS, 5/64 HP, 4.1 psi

  • Mfr # 57620

  • Zoro # G9752382


product price: $230.99
/ea
Free Shipping & Returns

Key Features

HP
5/64 hp
Voltage
120V AC
GPH of Water @ 5 Ft. of Head
1,200
Amps
0.6 A
Max. Head
9.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57620
Zoro #
G9752382
UPC #
706759576208
Country of Origin
China

Dimensions

Length
11 in
Height
5 1/2 in
Cord Length
20 ft
Max. Dia. Solids
3/8 in
Width
9 in
Compatible Discharge Pipe Size
2 in
Overall Length
11 in
Manufacturer Warranty Length
2 yr
Overall Width
9 in
Solid Diameter (Maximum)
0.38 in
Overall Height
5.5 in

Details

Item
Pond Pump
HP
5/64 hp
Voltage
120V AC
GPH of Water @ 5 Ft. of Head
1,200
Amps
0.6 A
Max. Head
9.5 ft
Hz
60
Duty
Continuous
Inlet
Threaded
Features
Energy Efficient, Environment Function Control (EFC)
Includes
Flexible PVC Tubing, Free Tubing, Sch40 Piping, Spiral Tubing
Full Load Amps
0.6 A
GPH of Water @ 10 Ft. of Head
0
GPH of Water @ 1 Ft. of Head
1,800
Housing Material
ABS
Impeller Material
ABS
Outlet
2 in (M)NPT
Agency Compliance
MET/ETL
Overload Protection
yes
Standards
ETL Listed, MET Listed
Pump Housing Material
Plastic
Discharge Type
Barbed
Frequency
60 Hz
Intake Type
Screened
Flow Rate @ 10 ft of Head (Maximum)
5.8 gpm
Pump Type
Pond and Garden Pump
Flow Rate @ 5 ft of Head (Maximum)
11.6 gpm
Maximum Feet of Head
9.5 ft
Duty Cycle
Continuous
Nameplate Voltage
120V AC
Flow Rate @ 1 ft of Head (Maximum)
18.3 gpm
Maximum Flow Rate
31.7 gpm
Horsepower
5/64 hp
Submersible
Yes
Minimum Flow Rate
0 gpm
Series
AquaMax Eco Classic 1900

Description

Pond Pump, Pump Housing Material Plastic, Horsepower 5/64 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 9.5 ft, Flow Rate @ 5 ft of Head (Maximum) 11.6 gpm, Flow Rate @ 10 ft of Head (Maximum) 5.8 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Screened, Discharge Type Barbed, Cord Length 20 ft, Pump Type Pond and Garden Pump, Submersible Yes, Series AquaMax Eco Classic 1900, Amps 0.6 A, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.