Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oase Pond and Garden Pump, ABS, 9/64 HP, 4.8 psi 57500

Pond and Garden Pump, ABS, 9/64 HP, 4.8 psi (Discontinued)

  • Mfr # 57500
  • Zoro # G9752364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57500
Zoro #
G9752364
UPC #
706759575003
Country of Origin
Germany

Dimensions

Length
13 1/2 in
Height
6 1/2 in
Cord Length
20 ft
Max. Dia. Solids
3/8 in
Width
11 in
Overall Width
11 in
Overall Height
6.5 in
Overall Length
13.5 in
Solid Diameter (Maximum)
0.38 in
Compatible Intake Pipe Size
1 in, 1 1/4 in, 1 1/2 in, 2 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
3 yr

Details

Item
Pond Pump
HP
9/64 hp
Voltage
120V AC
GPH of Water @ 5 Ft. of Head
1,620
Amps
0.9 A
Max. Head
11 ft
Hz
60
Duty
Continuous
GPH of Water @ 10 Ft. of Head
240
GPH of Water @ 1 Ft. of Head
2,760
Inlet
Threaded
Outlet
2 in (M)NPT
Full Load Amps
0.9 A
Includes
Kink-Free Tubing, Sch40 Hard Plumbing, Spiral Tubing
Housing Material
ABS
Impeller Material
ABS
Features
Adjustable Pivoting Nozzles, Environment Function Control (EFC), Patented Frost Protection
Agency Compliance
MET/ETL
Overload Protection
yes
Standards
ETL Listed, MET Listed
Pump Type
Pond and Garden Pump
Submersible
Yes
Duty Cycle
Continuous
Frequency
60 Hz
Horsepower
9/64 hp
Maximum Flow Rate
50 gpm
Series
AquaMax Eco Premium 3000
Maximum Feet of Head
11 ft
Discharge Type
Barbed
Flow Rate @ 10 ft of Head (Maximum)
7.5 gpm
Minimum Flow Rate
0 gpm
Flow Rate @ 1 ft of Head (Maximum)
33.3 gpm
Intake Type
Barbed
Flow Rate @ 5 ft of Head (Maximum)
18.3 gpm
Nameplate Voltage
120V AC
Pump Housing Material
Plastic

Description

Pond Pump, Pump Housing Material Plastic, Horsepower 9/64 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 11 ft, Flow Rate @ 5 ft of Head (Maximum) 18.3 gpm, Flow Rate @ 10 ft of Head (Maximum) 7.5 gpm, Compatible Intake Pipe Size 1 in, 1 1/4 in, 1 1/2 in, 2 in, Compatible Discharge Pipe Size 2 in, Intake Type Barbed, Discharge Type Barbed, Cord Length 20 ft, Pump Type Pond and Garden Pump, Submersible Yes, Series AquaMax Eco Premium 3000, Amps 0.9 A, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.