Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oase Pond Filter, 6-1/4" H x 7-1/4" W, 120V 40349

Pond Filter, 6-1/4" H x 7-1/4" W, 120V (Discontinued)

  • Mfr # 40349
  • Zoro # G7694946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40349
Zoro #
G7694946
UPC #
706759403498
Country of Origin
China

Dimensions

Length (In.)
9 3/4 in
Cord Length
16 ft
Width (In.)
7 1/4 in
Height (In.)
6 1/4 in
Overall Width
7.2 in
Overall Height
6.3 in
Compatible Discharge Pipe Size
1/2 in
Overall Length
9.7 in

Details

Item
Pond Filter
Max. Flow (GPH)
250
Features
(4) Filter Media, Height Adjustable Fountain Attachment Adapts to Water Height, Integrated Fountain Pump Has (3) Different Spray Pattern Nozzles
Type
UV
Standards
cETLus
Voltage
120 V
Includes
(2) Tier Vulcan Spray Nozzle, 250 gph Pump, 7W UVC Lamp, Asymmetric Magma Spray Nozzle, Low-Noise Lava Spray Nozzle
Application
Ponds up to 700 gal
Filter Type
Filter Media
Nameplate Voltage
120V AC
Maximum Flow Rate
4.2 gpm
For Pond Capacity
700 gal

Description

Pond Filter, Filter Type Filter Media, For Pond Capacity 700 gal, Compatible Discharge Pipe Size 1/2 in, Maximum Flow Rate 4.2 gpm, Cord Length 16 ft, Overall Height 6.3 in, Overall Width 7.2 in, Nameplate Voltage 120V AC, Features Adjustable Flow Rate and Fountain Height, Includes (2) Tier Vulcan Spray Nozzle, 7W UVC Lamp, Asymmetric Magma Spray Nozzle, Low-Noise Lava Spray Nozzle, Overall Length 9.7 in, Standards cETLus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.