Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Filtration System, 60 Hz, 15ft Cord

  • Mfr # 76005

  • Zoro # G213171556


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Max. Flow (GPH)
235 gph
Features
Bio-Media Elements, Filter Media, Filter Pebbles: Integrated Fountain Pump, Height Adjustable Fountain Attachment Adapts to Water Height
Length (In.)
10 3/5 in
Cord Length
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76005
Zoro #
G213171556
UPC #
706759760058
Country of Origin
China

Dimensions

Connection Size
1/2 in
Length (In.)
10 3/5 in
Cord Length
16 ft
Overall Height
5.5 in
Compatible Intake Pipe Size
1/2 in
Width (In.)
9 3/5 in
Manufacturer Warranty Length
2 yr
Height (In.)
24 in
Overall Length
10.6 in
Overall Width
9.6 in
Depth
5.5 in
Length
10.5 in
Max. Head Height
4 ft
Width
9.5 in
Hose Size
0.5", 0.75", 1"

Details

Item
Pond Filtration System
Max. Flow (GPH)
235 gph
Features
Bio-Media Elements, Filter Media, Filter Pebbles: Integrated Fountain Pump, Height Adjustable Fountain Attachment Adapts to Water Height
Discharge Type
Spray
Intake Type
Screened
Filter Type
Biological Media, Filter Foam, UVC ultraviolet Clarification
Voltage
100 - 120V / 50-60 HZ V
Nameplate Voltage
120V AC
Maximum Flow Rate
3.9 gpm
Includes
9W UVC Lamp, Air Hose, Asymmetric Magma Spray Nozzle, Low-Noise Lava Spray Nozzle, Telescoping Nozzle Tube, Tier Vulcan Spray Nozzle
Standards
cETLus Listed
Frequency
60 Hz
Application
For ponds up to 800 gal., Suitable for ponds with fish stock up to 400 gal.
For Pond Capacity
800 gal
Type
UV
Product Type
In-Pond Filtration Pump System
UVC Wattage
9W
Watts
22 W

Description

Pond Filtration System, Filter Type Biological Media, Filter Foam, UVC ultraviolet Clarification, For Pond Capacity 800 gal, Compatible Intake Pipe Size 1/2 in, Intake Type Screened, Maximum Flow Rate 3.9 gpm, Discharge Type Spray, Cord Length 15 ft, Overall Height 5.5 in, Overall Width 9.6 in, Nameplate Voltage 120V AC, Features Bio-Media Elements, Filter Media, Filter Pebbles: Integrated Fountain Pump, Height Adjustable Fountain Attachment Adapts to Water Height, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.