Zoro Homepage

Pond Filtration System, 60 Hz, 15ft Cord

  • Mfr # 76006

  • Zoro # G613171569


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Max. Flow (GPH)
410 gph
Features
Bio-Media Elements, Filter Media, Filter Pebbles: Integrated Fountain Pump, Height Adjustable Fountain Attachment Adapts to Water Height
Nameplate Voltage
120V AC
Overall Width
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76006
Zoro #
G613171569
UPC #
706759760065
Country of Origin
China

Dimensions

Connection Size
1/2 in
Overall Width
10.9 in
Compatible Intake Pipe Size
1/2 in
Overall Height
6.2 in
Width (In.)
10 9/10 in
Manufacturer Warranty Length
2 yr
Height (In.)
24 in
Cord Length
15 ft
Length (In.)
13 7/10 in
Overall Length
13.7 in

Description

Pond Filtration System, Filter Type Biological Media, Filter Foam, UVC ultraviolet Clarification, For Pond Capacity 1,600 gal, Compatible Intake Pipe Size 1/2 in, Intake Type Screened, Maximum Flow Rate 6.8 gpm, Discharge Type Spray, Cord Length 15 ft, Overall Height 6.2 in, Overall Width 10.9 in, Nameplate Voltage 120V AC, Features Bio-Media Elements, Filter Media, Filter Pebbles: Integrated Fountain Pump, Height Adjustable Fountain Attachment Adapts to Water Height, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.