Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40353
Zoro #
G9751901
UPC #
706759403535
Country of Origin
Germany
Dimensions
Connection Size
3/4 in, 1 in, 1-1/4 in, 1-1/2 in Tubing
Width (In.)
15 in
Height (In.)
16 in
Length (In.)
11 in
Cord Length
16 ft
Overall Height
16 in
Compatible Intake Pipe Size
1 in, 1 1/4 in, 1 1/2 in
Overall Length
11 in
Manufacturer Warranty Length
1 yr
Overall Width
14 in
Compatible Discharge Pipe Size
2 3/4 in
Details
Item
Pond Gravity Filter/Clarifier
Max. Flow (GPH)
725
Features
Adjustable Connection Size
Type
UV
Includes
(3) Filter Foams, 9W Clarifier, Cleaning Indicator
Application
Ponds Up to 1600 gal
Min. Flow
800 gph
Voltage
120 V
Nameplate Voltage
120V AC
For Pond Capacity
1,600 gal
Filter Type
Filter Foam
Minimum Flow Rate
13.3 gpm
Maximum Flow Rate
20 gpm
Description
Pond Gravity Filter/Clarifier, Filter Type Filter Foam, For Pond Capacity 1,600 gal, Compatible Intake Pipe Size 1 in, 1 1/4 in, 1 1/2 in, Compatible Discharge Pipe Size 2 3/4 in, Maximum Flow Rate 20 gpm, Cord Length 16 ft, Overall Height 16 in, Overall Width 14 in, Nameplate Voltage 120V AC, Features Built-in Cleaning Indicator, Minimum Flow Rate 13.3 gpm, Includes (3) Filter Foams, 9W Clarifier, Cleaning Indicator, Manufacturer Warranty Length 1 yr, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.