Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oase Pond Light, 12V, 50W, Halogen, 15 ft. Cord 55889

Pond Light, 12V, 50W, Halogen, 15 ft. Cord (Discontinued)

  • Mfr # 55889
  • Zoro # G9555436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55889
Zoro #
G9555436
UPC #
706759558891
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Accent Pond Light
Lamp Watts
50
Housing Material
ABS
Voltage
12V
Watts
50
Number of Lamps
1
Lamp Type
Halogen
Application
For Underwater Pond and Landscape Lighting, Water Tight to 13 ft.
Includes
Power Cable, Swivel Base
For Use With
Mfr. No. 50517

Description

Accent Pond Light, Housing Material ABS, 12V, 50 Watts, Number of Lamps 1, Lamp Type Halogen, For Use With Mfr. No. 50517, Cord Length 15 ft, Lamp Watts 50, Application For Underwater Pond and Landscape Lighting, Water Tight to 13 ft, Includes Power Cable, Swivel Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.